missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Roll Form European Standard Pipe Markers - Fire Fighting

Product Code. 12729948
missing translation for 'orderingAttributeHoverText'
Display Text:
Fire Protection Water
Foam
missing translation for 'unitSize'
1 roll
This item is not returnable. View return policy

Product Code. 12729948

missing translation for 'mfr': Brady™ 228119

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance European Directives 67/548 and 88/379
Description Roll form Pipe Markers with liner, without pictograms - Fire Fighting
Adhesive Type Permanent Acrylic
Color White, Red
Finish Gloss
Material Polyester
Product Type Roll Form Pipe Marker
Display Text Foam
For Use With (Application) Used for pipe markers and safety signs
Languages English
Quantity 220/Pk.
Temperature Range (Metric) -40°C to +110°C
Thickness (Metric) 0.099 mm
Dimensions (LxW) 150 x 100 mm
Width (Metric) 100 mm
Height (Metric) 150.00 mm
Height (Metric) Character 13 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.