missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 18 Gauge Fill Tube
Click to view available options
Overall Length (Metric):
650 mm
Description
- Tubing assembly
- For use with all Microlab™ 500 instruments
- Tubing manufactured from FEP
Specifications
Specifications
| Description | 18 gauge |
| Material | FEP |
| Overall Length (Metric) | 650 mm |
| For Use With | Microlab 500 A, B, & C series |
| Packaging Quantity | 1 Pack |
| Thread Size | M6 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction