missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritter Plastic™ Ritips™ Sterile Dispenser Tips
Click to view available options
Volume (Metric):
0.05 mL
0.5 mL
1.25 mL
2.5 mL
5.0 mL
12.5 mL
25.0 mL
50.0 mL
Quantity:
100/Pk.
25/Pk.
Unit Size:
Pack of 1600
Pack of 400
Description
- Uses direct displacement method
- Works well for infectious and volatile liquids
- Fluid never in touch with the instrument to avoid contamination
- Automated individual tests of each single tip guarantee the tightness with water, which is documented in lot-specific records
- Black graduation marks
- Manufactured from polypropylene
- Suitable for a wide range of pipettors
- For sensitive applications or analysis of body fluids
Specifications
Specifications
| Volume (Metric) | 0.05 mL |
| Sterility | Sterile |
| For Use With (Application) | Sensitive applications, body fluid analysis |
| Quantity | 100/Pk. |
| Product Type | Pipette Tip |
| For Use With (Equipment) | Wide range of pipettors |
| Graduated | Yes |
| Product Line | RiTips |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction