Learn More
Eppendorf™ Positioning Base
The Positioning Base is a riser accessory for Innova™ 44/44R Stackable Incubator Shakers that increases the height of the shaker for easier access.
Brand: Eppendorf™ M1282-0700
1408.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.
Code : 99
Additional Details : Weight : 10.00000kg
Description
- Base riser
- Available in 30 and 40 cm sizes
Specifications
Riser Bases | |
Innova™ 44/44R Stackable Incubator Shakers | |
Tall |
40.6 cm | |
1 Ea. |