missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Leak-Proof Design: RingSeal™ Cryogenic Vials provide leak-proof protection up to 90kPa, safeguarding against potential leaks or contamination
- O-Ring Seals: Reliable o-ring seals effectively protect samples within a wide temperature range, from -196°C to 121°C
- Round Bottom and Self-Standing Options: Choose between round bottom and self-standing vials based on your specific requirements
- Certified Purity: Certified DNase, RNase, and Pyrogen-free vials ensure the integrity and cleanliness of your valuable samples
- Internal and External Threads: Available internal and external thread options allow compatibility with a variety of laboratory processes
- Large Writing Area: Large writing area aides in convenient sample identification and organization
- Autoclavable: To ensure efficient sterilization while maintaining their structural integrity
Spécification
Spécification
| Color | Natural |
| Diameter (Metric) Outer | 12.4 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Sterile |
| Disposable | Single-use |
| Volume (Metric) | 5 mL |
| Graduated | Yes |
| No. per Case | 500 |
| Volume (Metric) Working | 4.5 mL |
| Afficher plus |
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?