missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Ringo All-Round Protection Versatile D-Fit Shoes
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
Unit Size:
1 pair
Description
- Full grain leather uppers
- Hydro-Tec™ sanitized silver lining
- Non-woven antistatic insole
- GripForce™ Easy Twist outsole
Specifications
Specifications
| Color | Black |
| Liner Material | Hydro-Tec Sanitized Silver lining |
| Material | Leather |
| Size | 46 |
| Sole Features | Non-woven antistatic insole |
| Sole Material | GripForce™ Easy Twist outsole |
| Toe Style | Steel Toe |
| Product Type | All-Round Protection Versatile Shoes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction