missing translation for 'onlineSavingsMsg'
Learn More

Juchheim Laborgeraete™ Ring with Rod

Product Code. 17195151
Click to view available options
Height (Metric):
345 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17195151

Brand: Juchheim Laborgeraete™ 04932

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Large tripod ring with a diameter of 180 mm.

  • For holding e.g. round flasks, sound triangles or wire nets
  • Shaft diameter (rod): 12 mm
  • Robust quality
  • Made in Germany

Specifications

Material Steel
Height (Metric) 345 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.