missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Rimless Round Bottom Centrifuge Tubes
These high-quality Centrifuge Tubes withstand RCF up to 20,000.
Brand: BRAND™ 781029
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Transparent, slightly yellow tint
- Embossed graduation, subdivisions approx. 1mm
- Polycarbonate
- Provided in packs of 10
Specifications
Transparent, slight yellow tint | |
Polycarbonate | |
99 mm | |
35 mm | |
Centrifuge Tube |
50 mL | |
10 | |
Round | |
1 mL |