missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Rigid Plastic Fire Exit Label
Specifications
Specifications
| Material | Plastic |
| Quantity | 6/Pk. |
| Description | Rigid Plastic |
| Height (Metric) | 150 mm |
| Thickness | 0.024 mm |
| Width (Metric) | 25 mm |
| Product Type | Warning Sign |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?