missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite Rigid-Lock QuickBerm™
Click to view available options
Dimensions (L x W x H):
2032 x 1422 x 305 mm
2642 x 1422 x 305 mm
Unit Size:
Each
Description
- Exceptional worker comfort due to 12.7 Modified PVC coated fabric is suited for placing heavy materials within the working space, occasional drive-in or -out scenarios and pedestrian traffic
- Chemical resistant and withstands long-term UV exposure – great for outdoor use
- Patented Rigid-Lock integral stainless-steel wall-support system is 30 cm deep and locks at 90° for secure, leakproof containment
Specifications
Specifications
| Material | PVC |
| Type | Spill Containment Pallet |
| Dimensions (L x W x H) | 2642 x 1422 x 305 mm |
| Weight (English) | 24 lb. |
| Weight (Metric) | 10.9 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction