missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Rigid DuraSleeve™ Vinyl Wire Marking Inserts for M710

Product Code. 17847944
Click to view available options
Dimensions (LxW):
4.4 x 10 mm
4.4 x 12 mm
4.4 x 16 mm
4.4 x 23 mm
4.4 x 30 mm
Color:
White
Yellow
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 17847944

Brand: Brady™ 312000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rigid DuraSleeve™ Wire Marking Inserts for use with Brady Printer M710.

  • Brady™ DuraSleeve™ printable inserts create a durable legend
  • Rigid construction of the DuraSleeve™ wire marking system provides inserts that can easily be inserted into a clean carrier
  • Legend can be changed before or after termination

Specifications

Adhesive Type Non-adhesive
Color White
Finish Gloss
Format Tape
Material Vinyl
Product Type Wire and Cable Markers
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Labels per Row 1 Label
Quantity 500 Labels
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (English) 0.0098 in.
Thickness (Metric) 0.249 mm
Dimensions (LxW) 4.4 x 16 mm
Length (English) 0.17 in.
Width (English) 0.63 in.
Width (Metric) 16 mm
Alternate Part Number M7-16x4.4-7696-WT
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.