missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Richard-Allan Scientific™ Saccomanno Fluid

Product Code. p-4530214 Shop All Epredia Products
Click to view available options
Quantity:
1 gal.
Unit Size:
14 L
This item is not returnable. View return policy

Product Code. 10046548

Brand: Epredia™ 76161

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Store specimens for weeks with Epredia™ Richard-Allan Scientific™ Saccomanno Fluid, which acts as an excellent general cytological fixative.

  • Prevents air drying artifacts
  • For upper respiratory tract cytology, most notably sputum
  • Each prefilled container is labeled with a do not drink warning
  • Clear containers and tinted solution make specimen identification easy
  • Ready-to-use cytology fixative is an alcohol and polyethylene glycol (Carbowax™) solution
TRUSTED_SUSTAINABILITY

Specifications

Capacity 3.79L (1 Gal.)
Product Type Fixative
Quantity 1 gal.
compliance-icons
Produktbeteckning
  • saccomanno fluid
Signalord
  • Warning
Riskkategorier
  • Flammable liquid Category 3
Faroangivelser
  • H226-Flammable liquid and vapour.
  • EUH210-Safety data sheet available on request.
Skyddsangivelse
  • P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.,Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
  • P233-Keep container tightly closed.,Keep container tightly closed.
  • P363-Wash contaminated clothing before reuse.
  • P370+P378-In case of fire: Use CO2, dry chemical, or foam to extinguish.,In case of fire: Use CO2, dry chemical, or foam to extinguish.
  • P403+P235-Store in a well-ventilated place. Keep cool.
  • P501-Dispose of contents/container to .
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.