missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Richard-Allan Scientific™ Cover Glass

Product Code. 15504573 Shop All Epredia Products
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
Length (Metric):
24 mm
Width (Metric):
50 mm
60 mm
Unit Size:
Each
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) Length (Metric) Width (Metric) unitSize
15504573 #1 (0.13 to 0.16 mm) 24 mm 50 mm Pack of 10
13202943 #1.5 (0.16 to 0.19 mm) 24 mm 60 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15504573 Supplier Epredia™ Supplier No. 102450

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Reduces defect costs that range from wasted resources to lost time with a consistent, reliable workflow, which includes quality cover glass.

Ordering Information:

One oz. pack

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 24 mm
Width (Metric) 50 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Description Standard Cover Glass; 24 x 50mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.