missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Ribbed rubber adjustable height steel platform, 610mm x 1210mm
Description
Construct a large platform using multiple platforms alongside each other. The height can be easily adjusted by turning the treaded feet. Available with either a galvanised mesh grid or solid ribbed rubber platform. Manufactured and Approved to the European GS standard.
- Load capacity: 150kg
- Mesh size: 50mm x 38mm
- Ribbed rubber platform
- Platform (L x W): 610mm x 1210mm
- Adjustable height: 230-300mm
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?