Learn More
Thermo Scientific™ Rheodyne™ Sample Loops
Sfoglia Tutto Thermo Scientific ProdottiDescrizione
Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.
Specifica
Specifica
| Type | Sample Loop |
| Description | For Rheodyne 9010/9725; 200 uL; 0.51 mm ID |
| For Use With (Equipment) | Rheodyne Injectors 9010/9725 |
| Diameter (English) Inner | 0.020 in. |
| Diameter (Metric) Inner | 0.51 mm |
| Volume (Metric) | 200 μL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.