missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATP™ RH-520 Thermohygrograph
Click to view available options
Humidity Range:
10 to 95%
Unit Size:
Each
Beskrivning
- Easy-to-use paperless chart recorder with remote sensor and 49, 000 readings memory
- Simultaneous numerical and graphical display of humidity and temperature readings
- Measures humidity (10 to 95%RH) and temperature (-28.0°C to 60.0°C), calculates dew point
- Large 120mm x 75mm backlit LCD display with adjustable graphical resolution and push-button keypad
- Display indicates time, date, percentage of memory remaining and battery status
- Up to 49, 000 data points internal memory and RS232 interface for data transfer
- User-programmable recording intervals
- Easy to scroll through recorded data
- Detachable probe extends up to 1m for measurements in closed environments (probe can be replaced as separate item and does not require recalibration)
- Audible and visual alarms with high and low limits
- Swivel keypad allows desk or wall mounting for easy viewing
- ExTerm software for MS Windows™ allows data transfer to PC, graphical display and export as csv files to MS Excel for data analysis
- Supplied with built-in stand, detachable probe, 1m cable, RS232 cable, ExTerm data download software, a. c. /d. c. power adapter and batteries Ideal to monitor and record temperature and humidity conditions and history in controlled environments, laboratories, cleanrooms, storage and other critical areas.
Specifikationer
Specifikationer
| Display Type | Backlit LCD |
| Data Memory | 49,000 Readings |
| Alarm Types | Audible, Visual |
| Software Type | ExTerm for MS Windows |
| Includes | Built-in stand, detachable probe, 1 m cable, RS232 cable, ExTerm data download software, AC/DC power adapter and batteries |
| Sensor Types | Remote |
| For Use With (Application) | Monitoring and recording temperature and humidity conditions and history in controlled environments, laboratories, cleanrooms, storage and other critical areas |
| Humidity Range | 10 to 95% |
| Temperature Range (Metric) | -28.0°C to +60.0°C |
Korrigering av produktinnehåll
Fisher Scientific Encompass-programmet erbjuder artiklar som inte ingår i vår distributionsportfölj. Dessa produkter har vanligtvis inga bilder eller detaljerade beskrivningar. Vi är dock angelägna om att förbättra din shoppingupplevelse. Använd formuläret nedan för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering