missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ ReZist Air Venting Filter, 50mm, PTFE, 0.2μm
ReZist in-line filters are lightweight air venting units suitable for protective vents, in-line filtration, and isolation applications when working with chemically harsh solvents.
Brand: Cytiva 10463608
147.87 GBP valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
- Integral hydrophobic PTFE venting membrane is resistant to harsh solvents
- Can be autoclaved multiple times without loss of integrity
- Integrity-testable (bubble point or water breakthrough pressure in situ methods)
- Lightweight: avoids the collapsing of tubing that can be caused by heavy filter devices
- Appropriate for in-line HPLC sample preparation
Specifications
Suitable for protective vents, in-line filtration and isolation applications | |
0.2 μm | |
20.4 cm2 | |
Polypropylene (PP) | |
Tubing nozzle (6-10mm I.D. hose) | |
Tubing nozzle (6-10mm I.D. hose) | |
Polypropylene (PP) | |
≤100 mL |
PTFE | |
Non-sterile | |
Suitable for clarification of aggressive organic solvents. | |
Hydrophobic | |
10 | |
10Each | |
ReZist Syringe Filter | |
50 mm |