missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Rezex™ RCM-Monosaccharide Ca+2 (8%), LC Column 300 x 7.8 mm

Product Code. 31748196 Shop All Phenomenex Products
Change view
Click to view available options
Length (Metric):
300 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
31748196 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31748196 Supplier Phenomenex™ Supplier No. 00H0130K0
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rezex™ Ion Exclusion HPLC Columns for carbohydrate and organic acid separations.

  • Rezex™ for Carbohydrate and Organic Acid Separations
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 7.8 mm
Length (Metric) 300 mm
Particle Size 12 μm
pH 7
Pore Size Proprietary
Carbon Load 2 to 20%
Material Silica
Technique HPLC, LC/MS, UHPLC, UHPLC-MS
Product Type HPLC Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.