Learn More
Thermo Scientific™ Revco™ Pharmacy Refrigerators
Simplify operations and increase accuracy with Thermo Scientific™ Revco™ Pharmacy Refrigerators, designed for stable temperature control over a range of 1° to 8°C.
Specifications
| Type | Pharmacy Refrigerator |
|---|---|
| Temperature Range | 1°C to 8°C |
| Temperature Resolution | 0.1°C |
| Refrigerant | CFC-free |
| Door Style | Glass |
Description
Simplify operation and increase accuracy by using Thermo Scientific™ Revco™ Pharmacy Refrigerators, designed for stable temperature control over a range of 1° to 8°C. Refrigerators feature microprocessor control, positive airflow systems, industrial-quality cabinet construction, extra-strength refrigeration compressors and full-extension stainless-steel roll-out drawers.
Microprocessor Control
- Adjustable temperature control from 1° to 8°C, factory preset at 4°C
- Icon-based controls and displays include graphic references for universal operation
- Setpoint security with key-operated, triple-position master switch controls power to all systems
- Graphic thermometer confirms proper operation: steady green for normal, flashing top bar for overtemperature, flashing bulb for undertemperature
- Advanced defrost sensor manages the defrost cycle, minimizing frost buildup
- Enlarged digital display with resolution to within 0.1°C
- Battery backup assures control panel function during power failure
- Remote alarm contacts
- Audible/visual warnings for overtemperature, undertemperature and power failure, with visual status reports on critical functions
- Alarm silence, ringback and automatic reset functions
- Push-button alarm test verifies sensor continuity
Refrigeration System
- Heavy-duty, industrial-grade, hermetically sealed compressors
- Automatic defrost maintains optimum cooling capacity
- Automatic condensate removal; no drain lines required
Construction
- Adjustable full-extension stainless-steel drawers
- Full-view glass door(s): double-pane construction eliminates condensation
- Spring-loaded door closures enable 90° stay-open
- High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations
- Positive, forced-air circulation maintains temperature uniformity at all shelf levels
- Directional airflow assures quick recovery after door openings
- Interior cabinet lights with door-activated ON/OFF switch, plus independent switch on control panel
- Lockable doors self-close against closed-cell peripheral gasket
- Adjustable leveling feet (optional casters available)
- Smooth, scratch-resistant painted interior and exterior surfaces
Specifications
| Pharmacy Refrigerator | |
| 0.1°C | |
| Glass | |
| Painted | |
| Microprocessor | |
| Alarm |
| 1°C to 8°C | |
| CFC-free | |
| Smooth, Scratch-resistant Paint | |
| CFC Free, Urethane Foam | |
| Automatic | |
| Heavy-Duty, Industrial-Grade, Hermetically Sealed |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.