missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Revco™ CxF Series -40°C Ultra-Low Temperature Chest Freezers

Reliably store samples with versatile Thermo Scientific™ Revco™ CxF Series -40°C Ultra-Low Temperature Chest Freezers.

£4749.12 - £7377.34

Specifications

Access Security Key Lock
Backup Systems CO2 or LN2 Optional
Certifications/Compliance UL
Chart Recorder Optional 7-day chart recorder
Data Outputs RS-485, 4-20mA, dry contacts - standard
View More Specs

Products 4
Product Code Brand Holds Electrical Requirements Plug Type Price Quantity & Availability  
Product Code Brand Holds Electrical Requirements Plug Type Price Quantity & Availability  
10599405 View Documents Thermo Scientific™
ULT-1350-10V
252 boxes 230 V 50 Hz European £6239.65
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Please to purchase this item. Need a web account? Register with us today!
11309361 View Documents Thermo Scientific™
ULT-1750-10V
348 boxes 230 V 50 Hz European £7116.97
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Please to purchase this item. Need a web account? Register with us today!
10648275 View Documents Thermo Scientific™
ULT-2050-10V
396 boxes 230 V 50 Hz European £7377.34
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Please to purchase this item. Need a web account? Register with us today!
11319361 View Documents Thermo Scientific™
ULT-350-10V
63 boxes 230 V 50 Hz European £4749.12
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Features:
  • Easy-to-use microprocessor control panel
  • Access code to ensure setpoint security
  • Optional built-in chart recorder or data logger for continuous monitoring
  • Easy-to-remove air filter
  • Message center: 12-character alphanumeric LED displays setpoints, system status and alarm messages
Construction:
  • Heavy gauge, cold-rolled steel exterior with a powder coat paint finish that resists chipping and rust
  • 5 in. (127mm) foamed-in-place, polyurethane insulation
  • Stainless steel interior
  • Ergonomic, lockable door handle
Benefits:
  • Convenient interior covers minimize sample exposure to outside conditions.
  • Inner sub-lids protect bulk samples from ambient exposure during single sample retrievals.
  • Optional CO2 or LN2 safety back-up system is available for additional protection in the event of a power or mechanical failure.
  • RS-232 and 4-20 milliamp analog outputs are included for independent monitoring devices and recorders.
  • Freezer includes heavy-duty casters with locking tandem wheel design for smooth mobility
  • Warranty varies by country, please contact us for details
Specifications

Specifications

Key Lock
UL
RS-485, 4-20mA, dry contacts - standard
-10°C to -40°C
Stainless Steel
Single ID
Buck/Boost
CO2 or LN2 Optional
Optional 7-day chart recorder
Revco
Polyurethane Foam
Standard Operation
Smart-Vue Compatible