missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Reusable Silica Gel Desiccant Bag

Product Code. 17798588
Change view
Click to view available options
Capacity (Metric):
350 g
1000 g
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17798588 350 g Each
30193425 1000 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17798588 Supplier Bel Art™ Supplier No. F420450350
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Convenient, easy to handle packs filled with moisture absorbing silica gel beads are available in multiple sizes to fit most desiccators.

  • Durable microfiber bag securely contains beads eliminating the risk of leakage and is unaffected by moisture
  • Indicator dot changes from blue when dry to pink when moist to easily identify when recharging is needed
  • Saturated gel can be regenerated by microwaving bag for 6 minutes
  • May be regenerated repeatedly without degradation
  • Arrives individually sealed in moisture-proof pouch
  • Available in multiple sizes to fit most desiccators

Specifications

Diameter (Metric) Outer 5 cm
Description Durable Microfiber Pouch
Material Silica Gel
Height (Metric) 19 cm
Height (English) 7.5 in.
Width (Metric) 5 cm
Width (English) 2 in.
Length (Metric) 10 cm
Length (English) 4 in.
Capacity (Metric) 350 g
Capacity (English) 0.75 lb.
Product Type Desiccant Bag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.