missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Retro-Reflective Tape

Product Code. 11508934
Click to view available options
Dimensions (LxW):
15 m x 100 mm
15.24 m x 101.6 mm
15.24 m x 57.15 mm
Color:
Orange
Silver
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11508934

Brand: Brady™ 999488

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The reflective quality of the material makes GlobalMark™ Retro-Reflective Tape ideal for reading labels in low light conditions (with flashlights).

  • The reflective quality of the material makes it ideal for reading labels in low light conditions (with flashlights).

Specifications

Certifications/Compliance Class 1, Fed. Spec. L-S–300
Description GlobalMark Retro-Reflective Tape
Adhesive Type Acrylic, Permanent
Coating None
Color Yellow
Finish Gloss
Format Roll
Material Plastic
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, Facility Identification, General Identification, Safety Identification
For Use With (Equipment) GlobalMark Printer
Gloss 100 Gardner Units
Labels per Row 1
Life Span 1 Year
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Roll/Box
Quantity 1 Ea.
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (English) 0.0055 in.
Thickness (Metric) 0.14 mm
Dimensions (LxW) 15 m x 100 mm
Length (English) 49 ft.
Length (Metric) 15 m
Width (English) 3.94 in.
Width (Metric) 100 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.