missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beskrivning
- Ideal for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves
- Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity
- Average outdoor durability is 4 to 6 years
- Service temperature of -40°C to 70°C (-40°F to 158°F)
- Made of B-584 plastic material
Specifikationer
Specifikationer
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ASTM D 2979, Fed. Spec. L-S-300 (Class 1) |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Yellow |
| Finish | Gloss |
| Format | Continuous |
| Material | Plastic |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?