missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Retractable Barrier Belt with Chrome Posts
Click to view available options
:
Length: 3.5m; Color: Fluorescent Yellow
Specifications
Specifications
| Product Type | Retractable Barrier Belt |
| Color | Fluorescent Yellow |
| Material | Chrome |
| Height (Metric) | 100 mm |
| Includes | Retractable Barrier Belt - 3.5 Metres with Chrome Posts |
| Length (Metric) | 3.5 m |
| Quantity | 1 Ea. |
| Weight (Metric) | 12 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction