missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Retort Stand Base with Flange and Slot
Click to view available options
Height (Metric):
8 mm
Description
- Plate made of powder-coated steel, 8 mm thick
- Suitable for clamping round rods up to Ø 16 mm
- Suitable for clamping plates up to 5 mm thick
- Equipped with rubber feet for secure standing
- Comes with a nickel-plated brass eye bolt
- 210 x 130 x 8 mm
Specifications
Specifications
| Material | Powder Coated Steel |
| Height (Metric) | 8 mm |
| Dimensions (L x W x H) | 210 x 130 x 8 mm |
| Weight (Metric) | 1750 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction