missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Retort Rod Hotplate with Performance Control
Click to view available options
Dimensions (L x W x H):
280 x 110 x 80 mm
Unit Size:
Each
Description
- Electrical hotplates designed to be clamped onto a supporting retort rod.
- Variable temperature control.
- Robust construction for continuous performance.
- Cast-iron plate with central expansion recess.
- Main housing, base, rod and feet are all made from stainless steel.
- Asbestos-free insulation.
Specifications
Specifications
| Body Material | Stainless Steel |
| Top Plate Material | Cast Steel |
| Weight (Metric) | 1 kg |
| Wattage | 450 W |
| Frequency | 50/60 Hz |
| Voltage | 230 V |
| Type | Hotplate |
| Dimensions (L x W x H) | 280 x 110 x 80 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction