missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Retort Clamps
Click to view available options
Material:
Laboral
Stainless Steel (18/10)
Jaw Type:
Red PVC-coated
Transparent Silicone-coated
Unit Size:
Each
Description
- Stainless Steel
- Adjustable
Specifications
Specifications
| Material | Laboral |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 125 mm |
| Size (Metric) Grip | 8 to 30 mm |
| Color | Red |
| Jaw Type | Red PVC-coated |
| Coating | PVC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction