missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Reticle, Crosshair, 25mm dia.

Product Code. 15475192
Click to view available options
Diameter (Metric):
25 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15475192

Brand: Motic™ 1101001400141

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Plain crosshair-type eyepiece reticle. Motic™ Reticle, Crosshair, 25mm dia. divides the viewing field into 4 even quadrants.

  • Evenly divides the viewing field into 4 quadrants with a simple crosshair.
  • Not graduated for measuring.

Specifications

Type Simple Crosshair
Diameter (Metric) 25 mm
For Use With (Equipment) Eyepiece, 25mm dia., BA-310, BA-410, PSM-1000, SMZ-171 Microscopes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.