missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems Reticle 10mm/0.1mm

Product Code. 11950878
Click to view available options
For Use With (Equipment):
StereoZoom™ Stereomicroscopes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11950878

Brand: Leica Microsystems undefined

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offering incredible versatility, the S Series microscopes can be specified on various stand types with a wide range of lighting options

Offering incredible versatility, the S Series microscopes can be specified on various stand types with a wide range of lighting options. They are configured as fully working units with all the required elements included.
  • Maximum 36.5mm field of view - reduced sample handling and inspection times
  • Versions with 38° or 60° viewing angle - promotes proper posture and improved comfort
  • Ergonomic objectives for optimised viewing height
  • Transmitted light base with adjustable reflector - flexible and cost effective illumination
  • LED lighting for minimum maintenance and daylight colour quality
  • Large working distance (110mm) allows ample space for sample manipulation
  • Built to last with Leica quality
  • Compact design for crowded labs
  • With the S6D camera port version, images can be taken and recorded for future reference
    All S-series systems feature:
  • One fixed, one adjustable eyepiece, both 10x magnification
  • 38° viewing angle
  • Total magnification of between 6.3x and 40x, continuous zoom
  • Power cable and dust cover
  • Lighting as per description
For routine stereomicroscope work in laboratories.

Specifications

Type Reticle
For Use With (Application) S- and E-series
For Use With (Equipment) StereoZoom™ Stereomicroscopes
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.