missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ Retainer & Base Set (Fast) for 3500/3500xL Genetic Analyzers, 8 tube
Shop All Applied Biosystems ProductsDescription
This 8-tube retainer and base set is for use with Fast 8-tube strips (0.1 ml) on the 3500 series Genetic Analyzers.
For Research Use Only. Not for use in diagnostics procedures.
Specifications
Specifications
| Content And Storage | This product includes 4 sets of retainers and bases. |
| Description | Retainer & Base Set (Fast), 4 Sets, 8-well Strips, 0.1mL, Strip Tube Type, For 3500/3500xL Genetic Analyzers, Room Temperature |
| Format | 8-well Strip |
| For Use With (Equipment) | 3500 Genetic Analyzer, 3500xL Genetic Analyzer |
| For Use With (Application) | Sequencing |
| Product Type | Base Set |
| Quantity | 4 Sets |
| Sample Volume | 0.1 mL |
| Shipping Condition | Room Temperature |
| Tube Type | Strip Tube |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?