missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Zero Dilution Inner Liner for PerkinElmer/Clarus GCs
Click to view available options
Quantity:
5/Pk.
Description
- Geometry: Zero Dilution Inner Liner
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Liner ID: 1mm
- OD: 2mm
- Length: 73mm
Specifications
Specifications
| Quantity | 5/Pk. |
| Length (Metric) | 7.3 cm |
| Product Type | IP Zero Dilution Inner Liner |
| Diameter (Metric) Inner | 0.1 cm |
| Diameter (Metric) Outer | 0.2 cm |
| For Use With (Equipment) | Perkin Elmer Auto SYS and Clarus GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction