missing translation for 'onlineSavingsMsg'
Learn More

Restek™ WISP 48 Screw-Thread Step Vial

Product Code. 10455242
Encompass_Preferred
Change view
Click to view available options
Color:
Clear
Quantity:
100 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Quantity
10455242 Clear 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10455242 Supplier Restek™ Supplier No. 24654
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Vials only

  • White graduated marking spot
  • Screw-Thread
  • Volume: 4.0mL
  • Size:15 x 45mm
  • Cap Size:13mm/425

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Volume (Metric) 4 mL
Graduated Yes
Height (English) 1.77 in.
Closure Type Screw Cap
Quantity 100 Pk.
Closure Size 13-425
Marking Spot Yes
Height (Metric) 45 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.