missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Wall-Mount Cylinder Holder

Product Code. 13147042
Encompass_Preferred
Change view
Click to view available options
Holds:
Cylinder, 4 to 15 in. dia.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds
13147042 Cylinder, 4 to 15 in. dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13147042 Supplier Restek™ Supplier No. 21333
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prevent free-standing gas cylinders from tipping over and injuring personnel

  • Cast aluminum
  • Can be secured to a wall or the side of a work bench
  • Will secure a cylinder 4 in. to15 in. (10.16 to 38.1cm) in diameter

Specifications

Material Aluminum
Holds Cylinder, 4 to 15 in. dia.
Mounting Wall
Product Type Cylinder Holder, Single
For Use With (Equipment) Gas cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.