missing translation for 'onlineSavingsMsg'
Learn More

Restek™ VICI met/sen Gas-Specific Purifier Modules

Product Code. 13174772
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Outer:
1.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Outer
13174772 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

Do not use with nitrogen containing more than 500 ppm of oxygen. If the oxygen level in the stream exceeds 500 ppm, use an additional air purifier.

Product Code. 13174772 Supplier Restek™ Supplier No. 22604
 Restricted Item
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Do not use with nitrogen containing more than 500 ppm of oxygen. If the oxygen level in the stream exceeds 500 ppm, use an additional air purifier.

Replace separate oxygen, moisture, and hydrocarbon traps with one multiple-bed purifier, specific for purifying helium, hydrogen, nitrogen, or air.

  • Reduce gas impurities from ppm to low ppb levels
  • Decrease baseline noise and increase GC-MS sensitivity
  • Pre-purged with the specified gas to shorten downtime
  • Progressively lowers concentrations of contaminants at each successive bed
  • Produces gases that are purer than 99.9999% when supplied with gas of 99.995% purity
  • Capacity is approximately four tanks of gas at 99.995% (50ppm) purity, and correspondingly longer for purer gases
  • 0.25 in. Compression tube fittings

Specifications

  • Max Pressure: 1000psi (6895kPa)
  • Maximum Recommended Flow: 500mL/min.
  • Length: 53.3cm (21 in.)
  • Diameter: 3.8cm (1.5 in.)
  • Weight: 1300g

Specifications

Connection Type 0.25 in. Fitting
Type Nitrogen Purifier Module
Flow Rate 500 mL/min.
For Use With (Application) Reduce gas impurities from ppm to low ppb levels, prepurged with the specified gas to shorten downtime
Material Stainless Steel
Pressure 1000 psi
Length (English) 21 in.
Length (Metric) 52.3 cm
Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 3.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.