missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ VICI™ Mat/Sen™ Gas-Specific Purifier Modules
Click to view available options
Type:
Air Purifier Module
Helium Purifier Module
Hydrogen Purifier Module
Nitrogen Purifier Module
Connection Type:
0.12 in. Fitting
0.25 in. Fitting
Description
Guaranteed to produce gases that are purer than 99.9999%, when supplied with gas of 99.995% purity, and are prepurged with the specified gas to speed conditioning.
- Reduces gas impurities from ppm to low ppb levels
- Decreases baseline noise and increase GC/MS sensitivity
- Prepurged with the specified gas, to shorten downtime
- Performances is optimized by incorporating a multiple-bed format that progressively lowers concentrations of contaminants at each successive bed
Specifications
Specifications
| Connection Type | 0.12 in. Fitting |
| Type | Hydrogen Purifier Module |
| Flow Rate | 500 mL/min. |
| For Use With (Application) | Reduce gas impurities from ppm to low ppb levels, prepurged with the specified gas to shorten downtime |
| Material | Stainless Steel |
| Pressure | 1000 psi |
| Length (English) | 21 in. |
| Length (Metric) | 52.3 cm |
| Diameter (English) Outer | 1.5 in. |
| Diameter (Metric) Outer | 3.8 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction