missing translation for 'onlineSavingsMsg'
Learn More

Restek™ VICI™ Mat/Sen™ Gas-Specific Purifier Modules

Product Code. 13144772
Encompass_Preferred
Change view
Click to view available options
Type:
Air Purifier Module
Helium Purifier Module
Hydrogen Purifier Module
Nitrogen Purifier Module
Connection Type:
0.12 in. Fitting
0.25 in. Fitting
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Connection Type
13144772 Helium Purifier Module 0.12 in. Fitting
13164772 Hydrogen Purifier Module 0.12 in. Fitting
13134772 Helium Purifier Module 0.25 in. Fitting
13184772 Nitrogen Purifier Module 0.12 in. Fitting
13194772 Air Purifier Module 0.25 in. Fitting
13154772 Hydrogen Purifier Module 0.25 in. Fitting
13104782 Air Purifier Module 0.12 in. Fitting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 13144772 Supplier Restek™ Supplier No. 22601
 Restricted Item
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Replaces separate oxygen, moisture, and hydrocarbon traps with one multiple-bed purifier, specific for purifying helium, hydrogen, nitrogen, or air

Guaranteed to produce gases that are purer than 99.9999%, when supplied with gas of 99.995% purity, and are prepurged with the specified gas to speed conditioning.

  • Reduces gas impurities from ppm to low ppb levels
  • Decreases baseline noise and increase GC/MS sensitivity
  • Prepurged with the specified gas, to shorten downtime
  • Performances is optimized by incorporating a multiple-bed format that progressively lowers concentrations of contaminants at each successive bed

Specifications

Connection Type 0.12 in. Fitting
Type Helium Purifier Module
Flow Rate 500 mL/min.
For Use With (Application) Reduce gas impurities from ppm to low ppb levels, prepurged with the specified gas to shorten downtime
Material Stainless Steel
Pressure 1000 psi
Length (English) 21 in.
Length (Metric) 52.3 cm
Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 3.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.