missing translation for 'onlineSavingsMsg'
Learn More

Uniliner Liners for 1/4-Inch Packed Injection Port Conversion from Restek™

For 0.25 in. packed injection port conversion.

Brand:  Restek 20320

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13091720

  • £521.51 / Pack of 5
Estimated Shipment: 17-05-2024
to see stock.
Add to basket

Description

Description

  • Reduces solvent tailing
  • 0.53mm ID version can be used in the direct (DI) or on-column (OC) injection mode
  • Incorporates a gentle taper that seals the column and reduces dead volume in direct injection mode
Specifications

Specifications

Cyclo-Uniliner; Direct Injection Only
5/Pk.
0.5 cm
Cyclo UniLiner Liner
0.32, 0.53 mm
0.25 in. Packed Injection Port Conversion, 0.32 and 0.53 mm I.D. Column Direct Injection Only
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers