missing translation for 'onlineSavingsMsg'
Learn More

Uniliner Liners for 1/4-Inch Packed Injection Port Conversion from Restek™

Product Code. 13071710
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.053 cm
0.32, 0.53 mm
0.53 mm
0.8 mm
Product Type:
Cyclo UniLiner Liner
UniLiner Liner w/FS Wool
Uniliner Liner
Uniliner Liner Adaptor, <8 cm
Uniliner Liner Adaptor, 8 to 15 cm
Quantity:
5/Pk.
Each
This item is not returnable. View return policy

Product Code. 13071710

Brand: Restek 20310

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For 0.25 in. packed injection port conversion.

  • Reduces solvent tailing
  • 0.53mm ID version can be used in the direct (DI) or on-column (OC) injection mode
  • Incorporates a gentle taper that seals the column and reduces dead volume in direct injection mode

Specifications

Includes 0.25 in. Stainless Steel nut and Graphite ferrule, 0.06 in. Stainless Steel nut, and 0.8 mm I.D. Graphite ferrule
Quantity Each
Length (Metric) < 8 cm Injector
Product Type Uniliner Liner Adaptor, <8 cm
Diameter (Metric) Inner 0.8 mm
For Use With (Equipment) Less Than 8 cm Injector Length
Liner Material Stainless Steel
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.