missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uniliner Liners for 1/4-Inch Packed Injection Port Conversion from Restek™
Click to view available options
Diameter (Metric) Inner:
0.053 cm
0.32, 0.53 mm
0.53 mm
0.8 mm
Product Type:
Cyclo UniLiner Liner
UniLiner Liner w/FS Wool
Uniliner Liner
Uniliner Liner Adaptor, <8 cm
Uniliner Liner Adaptor, 8 to 15 cm
Quantity:
5/Pk.
Each
Description
- Reduces solvent tailing
- 0.53mm ID version can be used in the direct (DI) or on-column (OC) injection mode
- Incorporates a gentle taper that seals the column and reduces dead volume in direct injection mode
Specifications
Specifications
| Quantity | Each |
| Packing Material | Wool |
| Product Type | UniLiner Liner w/FS Wool |
| Diameter (Metric) Inner | 0.32, 0.53 mm |
| Diameter (Metric) Outer | 0.5 cm |
| For Use With (Equipment) | 0.25 in. Injection Ports to Troubleshoot Purge and Trap Units, 0.32 and 0.53 mm I.D. Column Direct Injection Only |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction