missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Uniliner™ Inlet Liners: Open-Top
Click to view available options
Diameter (Metric) Inner:
1 mm
1.0 mm
4 mm
4.0 mm
5 mm
Product Type:
Drilled Uniliner w/ Top Taper
Internal Reducing Union
Open-Top Liner
Open-Top Lining
Uniliner
Unit Size:
Pack of 5
Description
- Material: Borosilicate Glass
- Length: 78.5mm
- OD: 6.3mm
Order Info
Liners with a Siltek–deactivated surface offer high temperature stability, durability, and low bleed for minimized breakdown and better sample recovery. O.D. x Length: 6.3 x 78.5mm.
†Nominal I.D. at syringe needle expulsion point.
Specifications
Specifications
| Deactivation | Union bore |
| Quantity | 5/Pk. |
| Product Type | Internal Reducing Union |
| Diameter (Metric) Inner | 1 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction