missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Uniliner™ Inlet Liners: Open-Top

Product Code. 13091800
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
1 mm
1.0 mm
4 mm
4.0 mm
5 mm
Product Type:
Drilled Uniliner w/ Top Taper
Internal Reducing Union
Open-Top Liner
Open-Top Lining
Uniliner
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 13091800

Brand: Restek™ 20509

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For Agilent GCs equipped with split/splitless inlets.

  • Material: Borosilicate Glass
  • Length: 78.5mm
  • OD: 6.3mm

Order Info

Liners with a Siltek–deactivated surface offer high temperature stability, durability, and low bleed for minimized breakdown and better sample recovery. O.D. x Length: 6.3 x 78.5mm.

†Nominal I.D. at syringe needle expulsion point.

Specifications

Deactivation Standard
Length (Metric) 78.5 mm
Product Type Drilled Uniliner w/ Top Taper
Diameter (Metric) Inner 4.0 mm
Diameter (Metric) Outer 6.3 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.