missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Ultra™ aQ C18 Reversed Phase HPLC Column, 3 μm
Description
The Ultra line represents a broad selection of stationary phases on a single silica support. Made of high-purity, type-B silica that minimizes activity and creates high-density bonding, these columns are designed for selective and reliable HPLC applications.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 2.1 mm |
| Film Thickness | 3 μm |
| Flow Rate | 0.31 mL/min |
| For Use With | Highly Aqueous (up to 100%) Mobile Phases |
| Length (Metric) | 100 mm |
| Particle Shape | Spherical |
| Particle Size | 3 μm |
| pH | 2.5 to 8 |
| Pore Size | 100 Å |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?