missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Ultra-High Purity Chrome-Plated Brass Line Gas Regulator

Product Code. 13144662
Encompass_Preferred
Change view
Click to view available options
Connection Type:
0.25 in. NPTF
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connection Type
13144662 0.25 in. NPTF
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13144662 Supplier Restek™ Supplier No. 22452
 Restricted Item
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

Appropriate male connector, pipe-to-tube fittings

Reduce line pressure by 20psig or more

Provides purity protection same as high-pressure cylinder regulators.

  • Material: chrome-plated brass
  • Oxidation-resistant
  • Fittings: 1/4 in. female NPT port

Specifications

Connection Type 0.25 in. NPTF
Type Gas Regulator
Material Chrome-plated Brass
Outlet Gauge Pressure 30 in., 0 to 200 psi
Pressure Range (Outlet) 0 to 150 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.