missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Tube and Pipe Fittings for GC Equipment
Click to view available options
Type:
Back Ferrule Fitting
Female Connector Fitting
Front Ferrule Fitting
Male Connector Fitting
Nut Fitting
Nut and Ferrule Set
Reducing Union Fitting
Tee Fitting
Diameter (English) Inside:
0.0625 to 0.125 in.
0.125 in.
0.125 to 0.0625 in.
0.25 in.
0.25 to 0.125 in.
Material:
Brass
Stainless Steel
Quantity:
1 Ea.
10/Pk.
2/Pk.
20/Pk.
40/Pk.
5/Pk.
Unit Size:
Pack of 10
Pack of 2
Pack of 20
Pack of 5
Description
- Available in brass and stainless steel
- Siltek/Sulfinert treated or Silcosteel-CR treated fittings
Note:
Nuts and ferrules are not treated unless requested. Nuts and ferrules normally are not in contact with sample pathway, and thus do not require coating.
Specifications
Specifications
| Type | Tee Fitting |
| Diameter (English) Inside | 0.25 in. |
| For Use With (Equipment) | GC Equipment |
| Material | Brass |
| Quantity | 2/Pk. |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction