Learn More
- Home
- Products
- Chromatography Supplies
- Chromatography Ferrule and Nut Kits
- Restek™ Tube and Pipe Fittings for GC Equipment
Restek™ Tube and Pipe Fittings for GC Equipment
Product Code. 13161362
| Product Code. | Type | Diameter (English) Inside | Material | Quantity | unitSize |
|---|---|---|---|---|---|
| 13161362 | Nut and Ferrule Set | 0.25 in. | Stainless Steel | 5/Pk. | Pack of 5 |
| 13169692 | Nut Fitting | 0.125 in. | Brass | 40/Pk. | - |
| 13199692 | Front Ferrule Fitting | 0.125 in. | Brass | 40/Pk. | - |
| 13109702 | Front Ferrule Fitting | 0.25 in. | Brass | 40/Pk. | - |
| 13139702 | Back Ferrule Fitting | 0.25 in. | Brass | 40/Pk. | - |
| 13129702 | Back Ferrule Fitting | 0.125 in. | Brass | 40/Pk. | - |
| 13169702 | Nut and Ferrule Set | 0.25 in. | Brass | 20/Pk. | - |
| 10584693 | Nut and Ferrule Set | 0.25 in. | Brass | 20/Pk. | Pack of 20 |
| 10085281 | Nut and Ferrule Set | 0.125 in. | Brass | 20/Pk. | Pack of 20 |
| 13159702 | Nut and Ferrule Set | 0.125 in. | Brass | 20/Pk. | - |
| 13139712 | Reducing Union Fitting | 0.125 to 0.0625 in. | Brass | 5/Pk. | - |
| 13179712 | Tee Fitting | 0.125 in. | Brass | 2/Pk. | - |
| 13189712 | Tee Fitting | 0.25 in. | Brass | 2/Pk. | Pack of 2 |
| 13181312 | Male Connector Fitting | 0.125 in. | Brass | 10/Pk. | Pack of 10 |
| 13101322 | Male Connector Fitting | 0.0625 to 0.125 in. | Brass | 5/Pk. | - |
| 10092644 | Female Connector Fitting | 0.25 to 0.125 in. | Brass | 5/Pk. | Pack of 5 |
| 13151322 | Female Connector Fitting | 0.25 to 0.125 in. | Brass | 5/Pk. | - |
| 13151362 | Nut and Ferrule Set | 0.125 in. | Stainless Steel | 5/Pk. | - |
| 13131372 | Reducing Union Fitting | 0.125 to 0.0625 in. | Stainless Steel | 1 Ea. | - |
| 13151372 | Reducing Union Fitting | 0.25 to 0.125 in. | Stainless Steel | 2/Pk. | - |
This item requires a price update prior to being ordered.
Request a Price for this item here.
Beskrivelse
- Available in brass and stainless steel
- Siltek/Sulfinert treated or Silcosteel-CR treated fittings
Note:
Nuts and ferrules are not treated unless requested. Nuts and ferrules normally are not in contact with sample pathway, and thus do not require coating.
Tekniske data
Tekniske data
| Type | Nut and Ferrule Set |
| Diameter (English) Inside | 0.25 in. |
| For Use With (Equipment) | GC Equipment |
| Material | Stainless Steel |
| Quantity | 5/Pk. |
| Includes | Nuts, Back Ferrules, and Front Ferrules |
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.