missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ GC Oven Thermometer
Description
- Swivel head can turn 180°.
- Wide measuring range: -50 to +350°C.
Specifications
Specifications
| Temperature (Metric) Max | 350°C |
| For Use With (Application) | Measuring Temperature |
| Description | GC Oven Thermometer |
| For Use With | GC Ovens |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?