missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ SureFit Split/Splitless Injection Port for Agilent 5890 GCs: Ferrules
Click to view available options
Diameter (Metric) Outside:
6.3 mm
6.5 mm
Description
- 0.25 in. dual-taper Vespel/graphite
- Part No. 20290 are ferrules for split liners with 6.3mm O.D.
- Part No. 20291 are ferrules for splitless liners with 6.5mm O.D.
Specifications
Specifications
| Type | Ferrule |
| Diameter (Metric) Outside | 6.3 mm |
| For Use With (Equipment) | Enhanced HP Injection Port |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction