missing translation for 'onlineSavingsMsg'
Learn More

Restek™ SureFit Split/Splitless Injection Port for Agilent 5890 GCs: Ferrules

Product Code. 13021700
Encompass_Preferred
Click to view available options
Diameter (Metric) Outside:
6.3 mm
6.5 mm
This item is not returnable. View return policy

Product Code. 13021700

Brand: Restek™ 20290

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Replacement parts for SureFit Split/Splitless injection ports for Agilent 5890 GCs.

  • 0.25 in. dual-taper Vespel/graphite
  • Part No. 20290 are ferrules for split liners with 6.3mm O.D.
  • Part No. 20291 are ferrules for splitless liners with 6.5mm O.D.

Specifications

Type Ferrule
Diameter (Metric) Outside 6.3 mm
For Use With (Equipment) Enhanced HP Injection Port
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.