missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Super-Clean™ Gas Filters

Gas filter cartridges with a high-purity output to ensure 99.9% pure gas for laboratories

Brand:  Restek™ 22029

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10728064

  • £219.01 / Each
Estimated Shipment: 04-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Requires : Filter cartridges with single-, two-, or three-position baseplates (sold separately, visit www.fishersci.com for more information).

Description

Description

  • Feature “quick-connect” for easy, leak-free filter cartridge changes
  • Glass interior prevents diffusion; plastic exterior ensures safety
  • Easy-to-read indicators with color change code printed on the filter cartridge aid in replacement

  • Ultra-High Capacity Filters are available for removing hydrocarbons, moisture, or oxygen impurities. Maximum pressure: 11 bar. Estimated lifetime of filter cartridges is approximately two years. Replacement Triple Filter Cartridge removes oxygen, moisture, and hydrocarbon impurities. Ideal for use in mass spectrometry analyses, ECD detectors, and for protecting analytical columns against damage for contaminated carrier gas. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately one year. Replacement Fuel Gas Filter Cartridge removes moisture and hydrocarbon impurities. Use for purifying flame ionization detector (FID) fuel gases to produce a stable baseline, improve overall reproducibility and sensitivity. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately 1.5 years.

Order Info

Dimensions of all cartridge filters: 10.62L x 1 3/4 in. dia. (27 x 4.4cm)

Specifications

Specifications

33.81 oz. O2
Yes
7 L/min.
Inert Carrier Gas
159 psi
27 cm
4.4 cm
1000 mL O2
Ultra High Capacity Oxygen Filter
Inert carrier gas
Glass, Polycarbonate
10.62 in.
1.75 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers