missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Sulfinert Sample Loops
Click to view available options
Volume (Metric):
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2 mL
5 mL
Description
- Sample loop sizes from 5μL to 5mL
- 0.0625 in. fittings
- 1mm I.D.
- For “W Type” Valves
Specifications
Specifications
| Material | Sulfinert treated |
| Volume (Metric) | 10 μL |
| Type | Gas Sample Loop |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction